0
1
2
3
4
5
6
7

3000-15 Corded Multi Tool Kit Complete with 15 Piece Accessory Kit in a Soft Bag 230V

Order Code: ZT1028447X

£59.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Dremel 3000 multitool with variable speed for comfortable and better control when handling. Collet lock for assisting accessory changes and innovative EZ twist nose cap for tool less accessory changing. Integrated hook for hanging.

Multi-Tool Specifications:
Voltage: 230V
Rated power input: 130W
No load speed: 10,000 - 33,000rpm
Weight: 0.55kg

29 Piece Accessory Kit Contents:
2x Mandrels (401, 402).
1x Sanding band c/w mandrel (407) 13mm, 60 grit
6x Sanding band (408) 13mm, 60 grit
6x Sanding band (432) 13mm, 120 grit
1x Aluminium Oxide grinding stone (932)
6x Polishing wheels (414) 13mm
1x Bristle brush (403) 19mm
5x Cut-off wheels (540) 32mm
1x Drill bit (150) 3.2mm

See full description
Specifications for 3000-15 Corded Multi Tool Kit Complete with 15 Piece Accessory Kit in a Soft Bag 230V
  • Model Number
    3000-15
  • Tool Type
    Rotary Multi-tool
  • Supply Voltage
    230V
  • Includes
    15 High Quality Dremel Accessories
    Instruction Manual
    Bag
    Dremel 3000
  • Weight
    0.55g
  • Cable Length
    6m
  • Power Rating
    130W
  • No Load Speed
    10,000 - 33,000opm
  • MFR Part No.
    3000-15
  • Item
    Corded Multi-Tool Kit
  • Voltage
    230V
  • Features
    Cable Length: 6m
  • Power
    130W
  • Power Source
    Electric
  • Length
    190mm
  • Width
    50mm
  • Noise / Vibration Information
    12, 8 m/s²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome