Engravapen Air Engraver Pen Power Tool

Order Code: ZT1028865X

£419.99 Inc VAT (20%)


Description

Pneumatically operated with low maintenance. For marking tools, components or batch identification, this unit will write as effectively as pen on paper. Tungsten carbide tip will work on steel, glass, wood, hardened steels, aluminium etc. With 2.5m reinforced hose. CE compliant.

Features and Benefits:
■ Provides sharp and deep continuous lines
■ Low vibration for operator safety and comfort
■ Slim body can be held like a pen for good control
■ Easy to maintain - only one drop of oil a day

Typical Application:
■ Engraving of metal, glass, wood, plastic, plaster, rock and marble
■ Component Identification
■ Anti-theft Marking
■ Design

See full description
Specifications for Engravapen Air Engraver Pen Power Tool
  • Air Pressure
    6-7bar
  • Overall Length
    162mm
  • Overall Width
    17mm
  • Sound Pressure Level
    65dBA
  • MFR Part No.
    ENGRAVAPEN
  • Blows per Minute
    540
  • Type
    Engraving Pen
  • Weight
    150g
  • Noise / Vibration Information
    Sound Pressure Level: 65 dBA
  • Item
    Engraving Pen
  • Power Source
    Air
  • No Load Speed
    540opm
  • Width
    17mm
  • Length
    162mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome