Multi-function Tool PMF 220 CE
0
1
2
3
4
5
6
7

Multi-function Tool PMF 220 CE

Order Code: ZT1028466X

£84.99 Inc VAT (20%)
£89.995.5% off

Order by 12pm, get it Tomorrow

Description

The Bosch® PMF 220 CE multifunction tool is a powerhouse for renovation and repair tasks, boasting a 220-watt motor and Bosch® Constant Electronic for consistent high power. Suitable for diverse applications, improve your efficiency, precision, and ease of use with this all-in-one Bosch® tool.

Features and Benefits
• The patented Starlock tool holder ensures optimal power transfer, allowing precise work even in hard-to-reach areas
• Lightweight at only 1.1kg for comfortable handling
• Offers easy accessory changes through its patented magnetic tool holder

Typical Applications
• Sawing laminate
• Shortening door frames
• Routing tile joints
• Sanding various surfaces

See full description
Specifications for Multi-function Tool PMF 220 CE
  • Oscillation Angle
    2.8°
  • Power Rating
    220W
  • Maximum Oscillations per Minute
    21,000opm
  • Includes
    Hex Key
    Plastic Carry Case
    Delta Sanding Plate 93 mm, AVZ 93 G (2 609 256 956)
    Delta Sanding Sheet Set (2 609 256 A54)
    4-Stage Depth Stop
    BIM Segment Saw Blade Wood and Metal, 85 mm, ACZ 85 EB (2 609 256 943)
  • Noise/ Vibration Information
    Sound Power Level 95 dB(A)
    Vibration Value (Sawing with segment saw blade) =18.5 m/s², K = 3 m/s²
    Vibration Value (Sawing with plunge cut saw blade) =17 m/s², K = 2 m/s²
    Sound Uncertainty K= 3 dB
    Vibration Value (Scraping) =16 m/s², K = 1.5 m/s²
    Vibration Value (Sanding) =9 m/s², K = 1.5 m/s²
    Sound Pressure Level 84 dB(A)
  • Maximum Strokes per Minute
    20,000
  • Tool Type
    Oscillating Multi-tool
  • Model Number
    PMF 220
  • Supply Voltage
    240V
  • Manufacturer Guarantee
    Manufactures Guarantee and T&C Apply
  • Cable Length
    2.5m
  • Weight
    1.1kg
  • No Load Speed
    15,000 - 20,000opm
  • Item
    Corded Oscillating Multi-tool
  • Power
    220W
  • MFR Part No.
    PMF220CE
  • Voltage
    240V
  • Power Source
    Electric
  • Features
    Cable Length: 2.5m
  • Noise / Vibration Information
    Sound Power Level 95 dB(A)
    Sound Uncertainty K= 3 dB
    Sound Pressure Level 84 dB(A)