TC-MG 135 E Grinding & Engraving Tool Kit 135W 240V EINTCMG135E
0
1
2
3
4
5

TC-MG 135 E Grinding & Engraving Tool Kit 135W 240V EINTCMG135E

Order Code: ZT2598586S

£45.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow
Schedule order and save 5% now

Description

The Einhell TC-MG 135 E Grinding & Engraving Tool is a high-quality, compact machine, which is suitable for an enormous number of different applications for drilling, cutting, grinding and brushing thanks to its extensive range of accessories. The spindle lock enables you to remove the various attachments quickly and change them easily. Electronic speed control ensures smooth starting and enables the power to be adjusted exactly to the particular task. Features a flexible shaft and a soft grip, ergonomic design. During use, the tool can also be conveniently mounted on the telescopic stand and related hook. Supplied with an extensive 189 piece accessory set for grinding, drilling, cutting and much more. Supplied with: 1 x Telescopic Table Clamp Stand, 1 x Key For Tool Change & 1 x Transport, 3 x Holders For Felt Polishing Disc, 1 x Brush Insert & Storage Case. The 189 Piece Accessory Set, contains the following: 12 x Special Corundum Mounted Points.6 x Milling Pins.22 x Sanding Tools (14 x Small & 8 x Tall).34 x Adaptors For Sanding Tool (20 x Small & 14 x Tall).3 x Adaptors for Miniature Grinding & Cutting Discs.4 x Special Corundum Miniature Grinding Discs.40 x Miniature Cutting Discs.14 x Miniature Felt Polishing Discs (11 x Flat & 3 x Long).46 x Round Sanding Papers.6 x HSS Drill Bits. Specifications: Input Power: 135 Watt.No Load Speed: 10,000-35,000/min.Length: 340mm.Weight: 0.67kg.

See full description
Specifications for TC-MG 135 E Grinding & Engraving Tool Kit 135W 240V EINTCMG135E
  • Input Power
    135W
  • Power Source
    Corded 240V
  • No Load Speed
    10000-35000rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome