0
1
2

290-1 Engraver

Order Code: ZT1003217X

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

The Dremel F0130290JF Engraver has a soft ergonomic grip; to ensure that when you're engraving it sits comfortably in a natural hand writing position in your hand, you only need to apply a light pressure to achieve good results.

The five-speed dial selection allows you to tailor the strength of the action to the material you wish to mark at 6,000 strikes per minute. The F0130290JF Engraver is supplied with a carbide steel point and an alphanumeric template to give your engraving that professional look for a clearly marking and protecting your tools and possessions with a uniquely identifiable mark of your choosing.

Supplied with: Carbide steel point and Alphanumeric template.

See full description
Specifications for 290-1 Engraver
  • Voltage
    230V
  • Type
    Engraver
  • Includes
    Instruction Manual
    Carbide Engraving Point
    Letter & Number Template
  • Point Material
    Carbide Tipped
  • MFR Part No.
    F0130290JN

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome