Stylo+ (New Packaging)

Order Code: ZT4796740S

£61.99 Inc VAT (20%)


Description

The Dremel Stylo+ Multi-Tool Kit is a versatile and precise tool designed for creative DIY and craft projects, ideal for engraving, carving, cleaning, polishing, and sanding on various materials. Its lightweight, pen-like design ensures comfortable handling, making it perfect for detailed work over extended periods. The variable speed range provides precision for intricate tasks, while the ergonomic grip offers superior control. A 2m cable enhances manoeuvrability, and the recessed collet lock prevents operational interference. The separate on/off button retains speed settings for convenience. Compact, simple, and affordable, the Dremel Stylo+ is perfect for crafters and beginners looking to build their skills with ease and precision.

Features and Benefits
• Variable speed (5,000-22,000rpm)
• Compact and lightweight design with 2m cord
• Ergonomic grip
• Recessed collet lock
• Separate on/off button
• Saves your rotary speed settings even when powered on and off
• Can be used by non-professionals

See full description
Specifications for Stylo+ (New Packaging)
  • MFR Part No.
    F0132050JN
  • Series
    Stylo+
  • Model Number
    F0132050JN
  • No Load Speed
    5, 000 - 22, 000rpm
  • Weight
    0.11kg
  • Product Type
    Multi-Tool Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome