Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Interior and Exterior Paints and Stains
Exterior Paints
2114 Aluminium 500ML Hard Hatspray RAL9006
By Rust-oleum
Order Code:
ZT1026762P
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 +
£14.09
6%
1
Add to basket
Get it on
Fri, 17th Jan
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/tools-and-machining/exterior-paints/2114-aluminium-500ml-hard-hatspray-ral9006/p/ZT1026762P
Add to quotation
Schedule an order and save 5%
View all Exterior Paints
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 2114 Aluminium 500ML Hard Hatspray RAL9006
MFR Part No.
2114
Series
Hard Hat®
Container Type
Aerosol
Size
500ml
Product Type
Paint
Colour
White
For Use On
Metal
Wood
Masonry
RAL Colour
RAL9006
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome