0
1

7778 Hard Hat Bar-B-Q-Black Aerosol - 500ML

Order Code: ZT1036602X

£15.99 Inc VAT (20%)


Description

Top Coats
Provides strong surface protection in extreme conditions. Fast drying and high gloss.

Bar-B-Q Black
Resists temperatures up to 530°C. Suitable for use on boilers, furnaces, Bar-B-Q's etc.

Metallic Top Coats
(Sparkling/Silver Aluminium)
To enhance the appearance of machines, toolboxes, pumps, valves etc. Provides strong surface protection.

Size: 500ml aerosols.

Please note, colours are for guidance only.

See full description
Specifications for 7778 Hard Hat Bar-B-Q-Black Aerosol - 500ML
  • Product Type
    Paint
  • Container Type
    Aerosol
  • Supplier Colour
    Bar-B-Q Black
  • Size
    500ml
  • Colour
    Black
  • For Use On
    Metal
  • MFR Part No.
    7778
  • Coverage per Container
    2
  • Drying Time
    Touch Dry 1 hr
    Recoat 1-48hrs
    Cured 24hrs
    Handle 3hrs
  • Series
    Hard Hat®
  • Finish
    Satin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome