Bituminous Black Paint 1L

Order Code: ZT4969220S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Bostik Bituminous Black Paint 1L A solvent bourne bituminous black paint Width 113mm, height 120mm, depth 113mm. Weight 1.11kg Image for illustration purposes only

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Bituminous Black Paint 1L
  • Height
    120mm
  • Volume
    1L
  • Colour
    Black
  • Width
    113mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome