Brilliant Metallic Paint Aerosol 400ml Gold

Order Code: ZT4968936S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.345%
10 - 19£11.6910%
20 +£11.0415%


Description

PlastiKote Brilliant Metallic Paint Aerosol 400ml Gold Provides an ultra modern reflective metallic finish for decorative projects around the home Quick and easy to use Can be recoated anytime Fast drying Surfaces to use on Wood, Metal, Ceramic, Glass, Wicker, Stone, China, Terracotta, Paper Mache Coverage approximately 1.5m2 (Coverage varies by colour and application) Allow to dry for 10 minutes between coats Touch dry in 10 minutes, thoroughly dry in 2 hours

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Brilliant Metallic Paint Aerosol 400ml Gold
  • Volume
    400ml
  • Colour
    Gold
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome