Chalk Spray Paint 400ml Classic Duck Egg

Order Code: ZT4962398S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

PlastiKote Chalk Spray Paint 400ml Classic Duck Egg Chalk is the new decorative spray paint from PlastiKote It gives a vintage look to furniture, mirrors, picture frames and ornaments Available in a range of ten heritage colours, it�s easy to apply and gives that flat, chalky finish that consumers love Chalk has been specially developed using PlastiKote�s new water based technology so it�s kinder to the environment, kind to the home and has no solvent smell! It has a gentle spray mist action, works on virtually any surface, indoor and outdoors, and is easily sanded when dry for a distressed finish  

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Chalk Spray Paint 400ml Classic Duck Egg
  • Applications
    Indoor and Outdoor
  • Product Type
    Chalk Spray Paint
  • Colour
    Classic Duck Egg
  • Volume
    400ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome