Chalk Spray Paint 400ml Dove Grey

Order Code: ZT4962304S

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 - 9£9.884%
10 - 19£9.478%
20 +£9.0612%


Description

PlastiKote Chalk Spray Paint 400ml Dove Grey Chalk is the new decorative spray paint from PlastiKote It gives a vintage look to furniture, mirrors, picture frames and ornaments Available in a range of ten heritage colours, it�s easy to apply and gives that flat, chalky finish that consumers love Chalk has been specially developed using PlastiKote�s new water based technology so it�s kinder to the environment, kind to the home and has no solvent smell! It has a gentle spray mist action, works on virtually any surface, indoor and outdoors, and is easily sanded when dry for a distressed finish  

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Chalk Spray Paint 400ml Dove Grey
  • Volume
    400ml
  • Product Type
    Chalk Spray Paint
  • Colour
    Dove Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome