1. Tools & Machining/
  2. Hand Tools/
  3. Decorator Tools/
  4. Interior and Exterior Paints and Stains/
  5. Exterior Paints
CombiColor Metal Paints
0
1

CombiColor Metal Paints


See all variants from
£18.99Inc VAT (20%)
See all variants from £18.99

Description

The range of CombiColor® Metal Paints from Rust-Oleum is ideal 2 in 1 product for painting metal surfaces acting both as a primer and as a topcoat. Its excellent rust inhibiting properties allows it to be applied to both rusted and clean metal surfaces.

Its high coverage (10.5m2 per ltr.) and fast drying time in low temperatures make it ideal for covering large industrial structures, providing a crisp finish whilst offering excellent protection from corrosion.

Features and Benefits
• 2 in 1 primer and topcoat for easy and convenient application
• Excellent rust inhibition can be applied directly to rust and bare metal
• Sag resistant with smooth application and finish (no brush strokes)
• Quick drying even in low temperatures (Useable down to 5°C)
• Lead and chromate free formula prevent s the release of harmful fumes

Typical Applications
• Metalwork
• Metal protection
• Industrial

Warning
• Flammable - Contains solvents

See full description

Feature Attributes

Product Type:
Primer,Paint
For Use On:
Wood,Metal
Container Type:
Tin
Drying Time:
Touch dry 2hrs (20°C) 3hrs 10°C) 1 ½ hrs (30°C),Recoat dry 16hrs (20°C) 24hrs (10°C) 8hrs (30°C)
Series:
CombiColor®