0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17
18
19

CombiColor Multi-Surface Paints


Select
Select
Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

The range of CombiColor® Multi-Surface Paints from Rust-Oleum is the ideal 2 in 1 product for painting a varying array of surfaces including metal, wood and plastics. Acting both as a primer and as a topcoat its convenient and quick drying properties make it ideal for indoor and outdoor use.

Features and Benefits
• 2 in 1 primer and topcoat for easy and convenient application
• Can be applied directly to metals, wood and plastics
• Perfect for both interiors and exteriors
• Quick drying formula allows for quick and easy recoating
• Lead and chromate free formula prevents the release of harmful fumes

Typical Applications
• Metalwork
• woodwork
• Plastics
• Interior
• Exterior
• Industrial

Warning
• Flammable - Contains solvents

See full description

Feature Attributes

Product Type:
Primer,Paint
Container Type:
Tin
For Use On:
Wood,Metal,Plastic,Masonry
Drying Time:
Touch dry 4 hrs (20°C) 6 hrs (10°C) 2 hrs (30°C),Recoat dry 16 hrs (20°C) 24 hrs (10°C) 8 hrs (30°C)
Series:
CombiColor®
Product Reviews -
3 months ago
Good price for the paint

7 months ago by Mark
Yes pretty good product , gives a good cover

8 months ago
Fab paint covers anything.

10 months ago
Lovely deep colour,,very easy to use considering I am painting a car tyre it's covering it beautifully and at a decent price

2 years ago by Jane
Great paint for my campervan roof/pop top

2 years ago by Jeff
From previous experience with this product I rate it highly.

2 years ago by Matthew
good coverage ,painted on black plastic and only took one coat very pleased

2 years ago by Matthew
does exactly what it says on the tin ,coverage was good

2 years ago by I
Good stuff -- covers well -- takes a while to dry -- maybe just down to low temperatures Nice paint to use

3 years ago by Peter
Good quality product. Used before for chassis painting.

3 years ago by Reinaldo
Good paint, good price, fast delivery

3 years ago
Suitable colour but have not used yet.

8 months ago by Andy
The finish is more semi gloss than a matt finish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome