Direct to Rust Hammered Metal Paints


Select
Select
£7.49 Inc VAT (20%)


See all variants from £7.49

Description

Hammerite Direct to Rust Hammered Metal paints forms a tough barrier which repels moisture and provides long lasting protection for ferrous and non-ferrous metal surfaces. Its decorative hammered appearance offers a smooth finish as well as shedding water efficiently.

The paint can be applied directly onto rusty metal with no need for a primer or undercoat, (just use a wire brush to remove loose paint etc. ensuring to leave a dry dirt-free surface).

Features and Benefits
• Efficient protection for ferrous and non-ferrous metal surfaces
• Can be applied directly to rusted surfaces (once debris has been removed)
• Provides a barrier against moisture with efficient water shedding properties
• Easy application by brush or roller
• Available in a range of colours and volumes

Typical Applications
• Anti-corrosion
• Corrosion treatment
• Metalwork
• Outdoor

Feature Attributes

For Use On:
Metal
Product Type:
Protector,Paint
Container Type:
Tin
Drying Time:
2hrs,Repaintable after 4hrs
Finish:
Hammered

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome