Fast Dry Enamel Brush on Antique Gold - 59ml Bottle

Order Code: ZT4971186S

£14.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.390%
5 - 9£13.814%
10 - 19£13.248%
20 +£12.6612%


Description

PlastiKote Fast Dry Enamel Brush On Antique Gold - 59ml Bottle A water-based, low odour paint ideal for small projects on most surfaces inside or outside the home Long lasting and non-fading Safe to use on childrens toys and furniture Surfaces to use on Wood, Plastic, Metal, Ceramic, Glass, Wicker, Cardboard, Paper Coverage Approximately 0.8m2 Touch dry in 10-15 minutes depending on thickness of coat Thoroughly dry in 20-25 minutes

See full description
Specifications for Fast Dry Enamel Brush on Antique Gold - 59ml Bottle
  • Finish
    Antique Gold
  • Product Type
    Fast Dry Enamel
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome