Fast Dry Enamel Brush on Copper - 59ml Bottle

Order Code: ZT4970416S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

PlastiKote Fast Dry Enamel Brush On Copper - 59ml Bottle A water-based, low odour paint ideal for small projects on most surfaces inside or outside the home Long lasting and non-fading Safe to use on childrens toys and furniture Surfaces to use on Wood, Plastic, Metal, Ceramic, Glass, Wicker, Cardboard, Paper Coverage Approximately 0.8m2 Touch dry in 10-15 minutes depending on thickness of coat Thoroughly dry in 20-25 minutes

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Fast Dry Enamel Brush on Copper - 59ml Bottle
  • Product Type
    Fast Dry Enamel
  • Number of Pieces
    1
  • Colour
    Copper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome