Garage Door Paint - Buckingham Green - 750ml - 5092851

Order Code: ZT3600700S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£22.556%
10 +£21.1112%


Description

Tough, durable high gloss finish for metal and wooden garage doors
Reduces runs when applied to vertical surfaces
White spirit clean-up
Highly resistant to flaking and discolouration

Specifications for Garage Door Paint - Buckingham Green - 750ml - 5092851
  • Colour
    Green
  • Finish
    Gloss
  • Container Type
    Tin
  • Product Type
    Paint
  • Drying Time
    Repaintable in 16hr
    4hours
  • Size
    750ml
  • MFR Part No.
    5092851
  • For Use On
    Metal
    Wood
  • Coverage Per Container
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome