Garden Colour 400ml Surf Green

Order Code: ZT4966674S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

PlastiKote Garden Colour 400ml Surf Green PlastiKote�s Garden is the exciting new spray paint that takes creativity and colour outside A multi-surface spray paint that works on wood, plastic, stone and brick, it is ideal for outdoor furniture, planters and garden ornaments   Garden is just one of the new range of environmentally friendly products that Plastikote has launched in the craft and DIY sector  With its water-based formulation, 90% less solvents and incorporating PlastiKote�s Eco Technology,  Garden is kinder to the home - and to the environment  Available in ten vibrant colours Garden is decorative, durable, long lasting and fast drying

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Garden Colour 400ml Surf Green
  • Drying Time
    Fast drying
  • Volume
    400ml
  • Product Type
    Spray Paint
  • Colour
    Surf Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome