Garden Paint Mountain Mist 750ml

Order Code: ZT3114017S

£13.99 Inc VAT (20%)


Description

The Ronseal Garden Paint, coloured Mountain Mist 750ml, has been designed to add colour to the whole garden, and not just on wood. It can also be used on other garden substrates such as metal (primer may be needed) , terracotta, brick and stone. It adds colour, waterproofs and improves water repellency. Its high solid content leads to a high film build and longer lasting protection. It is rainproof in an hour and will resist cracking and peeling. Specifications: Size: 750ml. Colour: Mountain Mist, Grey.

See full description
Specifications for Garden Paint Mountain Mist 750ml
  • Colour
    Grey
  • Type
    Garden Paint
  • Paint Type
    Garden Paint
  • Size
    0.75L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome