Garden Shades Sweat Pea 1 litre CUPGSSP1L

Order Code: ZT1276155P

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£15.976%
10 +£14.9512%


Description

Cuprinol Garden Shades has been specially developed to colour and protect sheds, fences and other garden wood, with 6 years weather protection. Its special pigments ensure a rich colour and allow the natural texture of the woodgrain to shine through. It can also be applied on terracotta, brick and stone, to bring beautiful colours to the rest of the garden. It is water-based and harmless to plants and pets. Cuprinol Garden Shades has the following specifications Colour Sweet Pea. Size 1 litre.

See full description
Specifications for Garden Shades Sweat Pea 1 litre CUPGSSP1L
  • Size
    1L
  • Colour
    Pink
  • Drying Time
    1 H
  • Type
    Garden Paint
  • Product Type
    Paint

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome