Gloss Non-Drip Paint 180ml Black

Order Code: ZT4963978S

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£6.044%
10 - 19£5.798%
20 - 49£5.5412%
50 +£5.2816%


Description

151 Coatings Gloss Non-Drip Paint 180ml Black Black Gloss Paint 180ml 151 Black gloss Non-drip paint is a topcoat paint interior and exterior surfaces

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Gloss Non-Drip Paint 180ml Black
  • Finish
    Gloss
  • Type
    Non-Drip Paint
  • Product Type
    Gloss Non-Drip Paint
  • Volume
    180ml
  • Colour
    Black
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome