Heat Resistant Paint Black 250ml

Order Code: ZT4967684S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Rustins Heat Resistant Paint Black 250ml Based on a high quality water-borne, cross-linking acrylic resin. It is a low VOC paint for use on metal and wood and on both exterior and interior surfaces. The maximum heat resistance is approximately 220C. Clean brushes in water (NOT FOR USE ON WOOD BURNING STOVES)

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Heat Resistant Paint Black 250ml
  • Volume
    250ml
  • Product Type
    Heat Resistant Paint
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome