High Heat Paint Aerosol Black 400ml

Order Code: ZT2597363S

£14.99 Inc VAT (20%)


Description

Hammerite High Heat Paint is a durable, heat resistant protective finish specially formulated to withstand temperatures up to 600° C. Ideal for fire surrounds, boilers, pipework and anywhere a high temperature paint is required. With no primer required prior to use and its quick drying properties, this paint saves valuable time. Hammerite High Heat Paint is impact resistant, durable and long lasting, making it an excellent choice for painting metal which is subject to high temperatures. Specification Size: 400ml Aerosol. Colour: Black.

See full description
Specifications for High Heat Paint Aerosol Black 400ml
  • Colour
    Black
  • Type
    High Heat
  • Paint Type
    High Heat
  • Applications
    Aerosol
  • Size
    400ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome