Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Interior and Exterior Paints and Stains
Exterior Paints
Iron Gate Gloss Paint 180ml Black
By 151
Order Code:
ZT4968006S
£6.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.29
0%
5 - 9
£6.04
4%
10 - 19
£5.79
8%
20 - 49
£5.54
12%
50 +
£5.28
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
6.29
https://www.zoro.co.uk/shop/tools-and-machining/exterior-paints/iron-gate-gloss-paint-180ml-black/p/ZT4968006S
Add to quotation
View all Exterior Paints
Description
151 Coatings Iron Gate Gloss Paint 180ml Black 469347
Tags:
#BulkDiscount
Specifications
Specifications for Iron Gate Gloss Paint 180ml Black
Colour
Black
Volume
180ml
Product Type
Gloss Paint
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome