Matt 14ml No 25 Blue

Order Code: ZT4957032S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Humbrol Matt 14ml No 25 Blue A solvent-based, fast dry paint developed for use on plastic model kits but which can also be used on other substrates including most plastics, wood, glass, ceramics, metal, cardboard, sealed plaster, sealed hardboard and more

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Matt 14ml No 25 Blue
  • Product Type
    Paint
  • Finish
    Matt
  • Colour
    No 25 Blue
    Blue
  • Volume
    14ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome