Matt 14ml No 60 Scarlett

Order Code: ZT4957242S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Humbrol Matt 14ml No 60 Scarlett A solvent-based, fast dry paint developed for use on plastic model kits but which can also be used on other substrates including most plastics, wood, glass, ceramics, metal, cardboard, sealed plaster, sealed hardboard and more

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Matt 14ml No 60 Scarlett
  • Product Type
    Paint
  • Volume
    14ml
  • Finish
    Matt
  • Type
    Solvent-based
  • Colour
    Scarlett
    No 60 Scarlett

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome