Metal Paint Hammer Spray Black 400ml PKT2215

Order Code: ZT1289513P

£11.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.390%
5 +£10.825%


Description

The PlastiKote Metal Paint Hammer Spray Paint offers a decorative, hammered effect finish, which can be used on most surfaces to achieve a metal-like effect. Hammer is fast drying and protects against corrosion. It is quick and easy to use and is rust resistant. Suitable for masonry, metal, plaster and wood. Drying Time 30 minutes. Coverage Approx. 2.23m per can. Colour Black. Pack Size 400ml.

See full description
Specifications for Metal Paint Hammer Spray Black 400ml PKT2215
  • Finish
    Black
  • Size
    400ml
  • Type
    Metal Protekt Spray
  • Paint Type
    Metal Protekt Spray
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome