Metallic 14ml No 56 Aluminium

Order Code: ZT4957179S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Humbrol Metallic 14ml No 56 Aluminium A solvent-based, fast dry paint developed for use on plastic model kits but which can also be used on other substrates including most plastics, wood, glass, ceramics, metal, cardboard, sealed plaster, sealed hardboard and more

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Metallic 14ml No 56 Aluminium
  • Finish
    Metallic
  • Product Type
    Fast Dry Paint
  • Volume
    14ml
  • Material
    Aluminium
  • Colour
    No 56 Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome