MSP Soft Matt 250ml White

Order Code: ZT4950191S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.295%
10 +£12.5910%


Description

Bedec MSP Soft Matt 250ml White IMAGE FOR ILLUSTRATION PURPOSES ONLY MSP is a proven, water-based paint that resists flaking or peeling because of its outstanding flexibility. It will go over most other paints and varnishes including weathered Tar Varnish, Bitumen and Creosote. It is non-yellowing and it cleans up with water. It can be used directly onto plastic, wood, metal (including radiators) , plastic coated steel, cladding, brick, masonry, fibreglass, terracotta, stone, plaster, MDF, tiles, melamine, plastics, UPVC, galvanised steel, aluminium, copper and much much more!

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for MSP Soft Matt 250ml White
  • Product Type
    Water-based Paint
  • Colour
    White
  • Volume
    250ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome