MSP Soft Satin 250ml White

Order Code: ZT4950049S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.295%
10 +£12.5910%


Description

Bedec MSP Soft Satin 250ml White MSP is a proven, water-based paint that resists flaking or peeling because of its outstanding flexibility. It will go over most other paints and varnishes including weathered Tar Varnish, Bitumen and Creosote. It is non-yellowing and it cleans up with water. It can be used directly onto plastic, wood, metal (including radiators) , plastic coated steel, cladding, brick, masonry, fibreglass, terracotta, stone, plaster, MDF, tiles, melamine, plastics, UPVC, galvanised steel, aluminium, copper and much much more!

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for MSP Soft Satin 250ml White
  • Volume
    250ml
  • Product Type
    Water-Based Paint
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome