Plastic Spray Paint 400ml White Gloss

Order Code: ZT4972215S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.395%
10 - 19£10.7910%
20 +£10.1915%


Description

PlastiKote Plastic Spray Paint 400ml White Gloss Great for reviving and restoring many household items, inside and outside the home, including furniture, storage boxes and plant pots No primer required apply directly to plastic Available in 5 colours Suitable for Indoor and outdoor use Gives a tough and durable finish Surfaces to use on PVC, Polypropylene and casting resin Coverage approximately 2.23m2 Apply 2 light coats, allowing 5-10 minutes between coats Allow to dry fully overnight before use

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Plastic Spray Paint 400ml White Gloss
  • Volume
    400ml
  • Product Type
    Plastic Spray Paint
  • Colour
    White Gloss
  • Finish
    Gloss

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome