Quick Dry Gloss 250ml Black

Order Code: ZT4947209S

£10.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.190%
5 - 9£9.784%
10 - 19£9.378%
20 +£8.9712%


Description

Johnstone's Quick Dry Gloss 250ml Black Johnstones Quick Dry Gloss is a high opacity gloss paint for interior and exterior wood and metal surfaces, including skirting boards, doors, radiators and staircases. Low odour, water based formulation. Dry time: 1-2 hours Coverage: 3m2 (per tin) .

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Quick Dry Gloss 250ml Black
  • Colour
    Black
  • Volume
    250ml
  • Product Type
    Gloss Paint

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome