Quick Dry High Spray 400ml White Gloss

Order Code: ZT4966060S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

PlastiKote Quick Dry High Spray 400ml White Gloss Can be used on wood, metal, aluminium, glass, stone and various types of plastic Fast drying Excellent filling property Lasting gloss Scratch free and shock proof Resistant to weather influences Corrosion preventive UV-resistant and non-fading Excellent adhesion

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Quick Dry High Spray 400ml White Gloss
  • Colour
    White Gloss
  • Volume
    400ml
  • Finish
    Gloss

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome