Satin 14ml No 85 Coal Black

Order Code: ZT4957350S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Humbrol Satin 14ml No 85 Coal Black A solvent-based, fast dry paint developed for use on plastic model kits but which can also be used on other substrates including most plastics, wood, glass, ceramics, metal, cardboard, sealed plaster, sealed hardboard and more

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Satin 14ml No 85 Coal Black
  • Volume
    14ml
  • Colour
    Coal Black
  • Product Type
    Paint
  • Finish
    Satin
  • Type
    Solvent-based

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome