Spray Paint 400ml Green

Order Code: ZT4971762S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

SupaDec Spray Paint 400ml Green Multi Purpose. Comfortable Nozzle. Fast Drying. Hard Wearing Interior & Exterior use. Suitable for most surfaces. SupaSpray Paint dries fast to a tough, long lasting finish. Interior and exterior use. Excellent for use on wood, metal, plaster, masonry, glass, pottery and wicker. Great for hobby and decorative projects.

Specifications for Spray Paint 400ml Green
  • Colour
    Green
  • Product Type
    Spray Paint
  • Volume
    400ml
  • Drying Time
    Fast Drying

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome