Spray Paint 400ml Silver

Order Code: ZT4971738S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

SupaDec Spray Paint 400ml Silver Multi Purpose. Comfortable Nozzle. Fast Drying. Hard Wearing .Interior & Exterior use. Suitable for most surfaces. SupaSpray Paint dries fast to a tough, long lasting finish. Interior and exterior use. Excellent for use on wood, metal, plaster, masonry, glass, pottery and wicker. Great for hobby and decorative projects.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Spray Paint 400ml Silver
  • Finish
    Tough
  • Colour
    Silver
  • Product Type
    Spray Paint
  • Volume
    400ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome