Stone Touch Spray Paint 400ml Manhattan Mist

Order Code: ZT4967438S

£13.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.390%
5 - 9£12.725%
10 +£12.0510%


Description

PlastiKote Stone Touch Spray Paint 400ml Manhattan Mist Creates a multi-coloured textured stone effect finish Ideal for creating designer items around the home To enhance and preserve the Stone surface, apply Stone Clear Sealer For a different effect, apply Stone over Satin Super Surfaces to use on Wood, Plastic, Metal, Ceramic, Glass, Wicker, Stone, China, Terracotta, Paper Mache Coverage Stone: Approximately 2.23m2 (Coverage varies by application) For maximum coverage use Plasti-kote Satin Super under a thin coat of Stone Clear Sealer: Approximately 2.23m2 (Coverage varies by application) Allow to dry for 5 minutes between coats Touch dry in 2 hours, Thoroughly dry in 4 - 6 hours Leave project for 24 hours after applying Stone Clear Sealer before handling

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Stone Touch Spray Paint 400ml Manhattan Mist
  • Product Type
    Spray Paint
  • Colour
    Manhattan Mist
  • Volume
    400ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome