Stove Paint 150ml

Order Code: ZT1510965S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Hotspot Stove Paint 150ml Ultra-high temperature and corrosion resistant paint designed for use on fireplaces and stoves. Colour fast up to temperatures of 650�C. Black-matt finish.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Stove Paint 150ml
  • Volume
    150ml
  • Number of Pieces
    1
  • Type
    Stove Paint

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome