Stove Paint Black Matt 100ml

Order Code: ZT1510997S

£11.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.290%
5 - 9£10.844%
10 - 19£10.398%
20 +£9.9412%


Description

Hotspot Stove Paint Black Matt 100ml Ultra-high temperature and corrosion resistant paint designed for use on wood wood or multi-fuel stoves, coal or log effect gas fires, grates, baskets, fire backs, barbecues, pipes flues and more. Temperature resistant up to 650�C. Supplied in 100ml tin. Black-matt finish.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Stove Paint Black Matt 100ml
  • Finish
    Matt
  • Volume
    100ml
  • Colour
    Black Matt
  • Number of Pieces
    1
  • Product Type
    Stove Paint

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome