Twist & Spray BBQ Paint Black 400ml PKT26020

Order Code: ZT1289538P

£9.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The PlastiKote Twist & Spray BBQ Paint offers a beautiful satin sheen that is exceptionally durable, and provides resistance against fading due to wind, sun and rain. It preserves the life of metal and is abrasion resistant. The new easy spray technology provides added control to make spray painting easier, faster and cleaner than ever before. The can's large, comfortable finger pad requires 33% less finger pressure than other spray paint cans. The twist and lock mechanism means there is no separate top to remove or replace after use and the cap and button design shields the finger from paint for a cleaner spray-painting process. Heat resistant to 425 C. Coverage approximately 2.23m. Pack size 400ml. Colour Black. Suitable for metal only.

See full description
Specifications for Twist & Spray BBQ Paint Black 400ml PKT26020
  • MFR Part No.
    440.0026020.076
  • Size
    400ml
  • Colour
    Black
  • Type
    BBQ
  • Applications
    Aerosol
  • Paint Type
    BBQ

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome