Twist & Spray Paint 400ml Dusty Coral Matt

Order Code: ZT4964500S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

PlastiKote Twist & Spray Paint 400ml Dusty Coral Matt PlastiKote Twist & Spray is a multi-purpose spray paint for use on virtually any surface and can be used for interior and exterior projects. Available in over 40 colours and finishes, it is easy to apply and gives a smooth, flawless coverage that dries quickly to a tough durable finish. With Easy-spray technology, the large finger pad reduces the effort needed to spray by 33%. It sprays at any angle, perfect for those hard-to-reach places, while the patented spray-through cap shield fingers for a cleaner spray experience

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Twist & Spray Paint 400ml Dusty Coral Matt
  • Finish
    Matt
  • Volume
    400ml
  • Product Type
    Spray Paint
  • Colour
    Dusty Coral

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome