Twist & Spray Paint 400ml Grey Sky White

Order Code: ZT4952981S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

PlastiKote Twist & Spray Paint 400ml Grey Sky White Available in 11 colours High Quality Formulation Suitable for wood metal and plastic Twist & Spray nozzle allows for 360 degrees application

Specifications for Twist & Spray Paint 400ml Grey Sky White
  • Suitable For
    Wood
    Metal
  • Colour
    Grey Sky White
  • Volume
    400ml
  • Number of Pieces
    1
  • Product Type
    Twist & Spray Paint

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome