Weathershield Smooth Masonry Paint 5L Jasmine White

Order Code: ZT4971115S

£39.99 Inc VAT (20%)


Description

Dulux Weathershield Smooth Masonry Paint 5L Jasmine White Weathershield Smooth Masonry Paint from Dulux is formulated with a unique high performance acrylic resin that provides TOTAL PROTECTION against all types of extreme weather conditions for up to 15 years. UV Resistant - provides long lasting protection against cracking, flaking and peeling. Micro-Porous Breathable Paint Film - allows moisture and air to be released whilst preventing rain from penetrating and damaging walls. Flexible Paint Film - covers minor imperfections including hairline cracks across different surfaces. Rainproof - quick drying formulation that provides a protective barrier to rain water in just 30 minutes. Mould & Algae Resistant Paint Film - contains an algicide and fungicide to protect the paint film from staining due to mould, algal and fungal growth.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Weathershield Smooth Masonry Paint 5L Jasmine White
  • Volume
    5L
  • Colour
    Jasmine White
  • Product Type
    Smooth Masonry Paint

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome