Weathershield Smooth Masonry Paint 5L Muted Gold

Order Code: ZT4972456S

£39.99 Inc VAT (20%)


Description

Dulux Weathershield Smooth Masonry Paint 5L Muted Gold Weathershield Smooth Masonry Paint from Dulux is formulated with a unique high performance acrylic resin that provides TOTAL PROTECTION against all types of extreme weather conditions for up to 15 years. UV Resistant - provides long lasting protection against cracking, flaking and peeling. Micro-Porous Breathable Paint Film - allows moisture and air to be released whilst preventing rain from penetrating and damaging walls. Flexible Paint Film - covers minor imperfections including hairline cracks across different surfaces. Rainproof - quick drying formulation that provides a protective barrier to rain water in just 30 minutes. Mould & Algae Resistant Paint Film - contains an algicide and fungicide to protect the paint film from staining due to mould, algal and fungal growth.

See full description
Specifications for Weathershield Smooth Masonry Paint 5L Muted Gold
  • Colour
    Muted Gold
  • Product Type
    Masonry Paint
  • Volume
    5L
  • Finish
    Smooth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome