Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Interior and Exterior Paints and Stains
Exterior Paints
White Gloss 400ml
By Ax
Order Code:
ZT4950108S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/tools-and-machining/exterior-paints/white-gloss-400ml/p/ZT4950108S
Add to quotation
View all Exterior Paints
Description
Ax White Gloss 400ml Auto Extreme 400ml spray paint Hard wearing Crack resistant
Tags:
#BulkDiscount
Specifications
Specifications for White Gloss 400ml
Volume
400ml
Colour
White
Finish
Gloss
Product Type
Spray Paint
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome