Wood & Metal Non Drip Gloss 750ml Brilliant White

Order Code: ZT4948067S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Leyland Wood & Metal Non Drip Gloss 750ml Brilliant White Leyland Wood & Metal Non Drip Gloss is an easy to use, tough and durable high sheen paint. It is specially formulated for use on both interior and exterior wood and metal. Dry time: 16-24 hours. Coverage: up to 14m (per litre)

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Wood & Metal Non Drip Gloss 750ml Brilliant White
  • Colour
    Brilliant White
  • Volume
    750ml
  • Product Type
    Non Drip Gloss

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome