1. Tools & Machining/
  2. Hand Tools/
  3. Decorator Tools/
  4. Interior and Exterior Paints and Stains/
  5. Exterior Paints
ZG-90 Anti-Rust Paints With Zinc - 900ml

ZG-90 Anti-Rust Paints With Zinc - 900ml


Select
See all variants from
£30.99Inc VAT (20%)
Up to 3% off

See all variants from £30.99

Description

Fast drying anti-rust paint ideal for outdoor locations where rapid showerproof performance is required. Exceptional corrosion performance. Meets three national performance standards ASTMB 117 hot salt spray, BS AU 148:PT 14 (1969) natural weathering, and DIN EN ISO 12944-1 corrosion protection of steel structures.

Features and Benefits
• For use on light rust or clean metal
• Specially formulated to perform as an undercoat and topcoat combined in one product
• High performance corrosion protection for ferrous metals and previously galvanized surfaces

Typical Applications
• Anti-Corrosion
• Metalwork

See full description

Feature Attributes

Drying Time:
Hard Dry in 120mins @ 20°C,Shower Proof in 15mins @ 20°
Size:
900ml
Container Type:
Tub
Product Type:
Paint
For Use On:
Metal
Finish:
Satin
More attributes