0
1

Armourgrip Black, 25kg

Order Code: ZT3268022S

£199.99 Inc VAT (20%)


Description

Images for illustration purposes only
Watco ArmourGrip is a unique formulation which offers significant advantages over anti slip coatings.
We’ve combined two of the toughest materials to produce the ultimate anti slip surface that can be used inside or out. The base layer includes one thick layer of heavy duty, high build epoxy resin coating. It’s then topped with an incredibly hard Iron Silicate grit (7.5 on the Mohs mineral hardness scale) This achieves a safety floor surface that will last for years with minimum maintenance.

The attractive, black, mid gloss finish takes constant forklift traffic, making it ideal for heavily used aisle ways, ramps or loading bays where a safe, non-slip surface is required. Its strength means that it will not wear away like a conventional floor coating. It would take many years of constant heavy traffic for signs of wear to show. This versatile formula can be applied to concrete, metal or wood, usually without any need for a primer.

Recommended areas of use
Very heavily trafficked floors
Loading bays
Ramps
Vehicle turning areas
Any wet, oily, slippery surface inside or out
Features
Unique, ultra-durable wearing surface
Low maintenance – will last for years
Utilises waste material
Attractive black, mid gloss finish
Will not wear through like a conventional paint coating
Fast, one coat application
Can be used at temperatures as low as 5°C
Heavy duty, 100% solids epoxy resin formulation
Curing Times Light Traffic Heavy Traffic Full Chemical Resistance
5°C 30 hours 72 hours 7 days
10°C 24 hours 48 hours 7 days
20°C 16 hours 48 hours 7 days
30°C 8 hours 16 hours 7 days
Light Traffic: Foot, trolley, pallet truck, occasional forklift
Heavy Traffic: Regular forklift, heavy footfall, parked vehicles

See full description
Specifications for Armourgrip Black, 25kg
  • Finish
    Mid Gloss
  • Product Type
    Anti Slip Coating
  • Colour
    Black
  • Weight
    25kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome