0
1

Concrete Sealer Water Based Light Grey, 5LT

Order Code: ZT3268930S

£112.99 Inc VAT (20%)


Description

Images for illustration purposes only
Watco Concrete Sealer Water Based seals and hardens new and old bare, porous concrete floors and screeds. It is micro-porous which allows the surface to breathe.

Watco Concrete Sealer Water Based contains a micronised acrylic which penetrates deep into porous surfaces to bind, harden and seal. The cross linking properties of the acrylic dries to form a surface film, providing a more stain resistant, easier to clean finish. The appearance can vary from low sheen to gloss depending upon the porosity of the substrate and the number of coats applied. It is quick and easy to apply and most suited for use in warehouses and production areas, or anywhere which would benefit from a penetrative, dustproof, virtually odourless sealer for medium trafficked areas.

Concrete Sealer Water Based is also available in a light grey finish, which both seals and tints the floor at the same time. Concrete Sealer Water Based is breathable, virtually solvent free and safe for use in confined areas. It has an A+ VOC emissions rating with a very low VOC content.

Recommended areas of use
Warehouses
Production Areas
Garages
Storage rooms
Features
Clear, acrylic, water based sealer
Also available in a light grey tinted version to both seal and add colour
Penetrates, dustproofs and hardens in just one coat
Single pack sealer – easy to apply
Ready for full use after 24 hours
Only one coat is generally needed saving on downtime
Minimal darkening effect on most surfaces
Breathable
Virtually solvent free and low odour
Glossy finish – stain resistant and easy to keep clean


Curing Times Recoat Time Touch Dry Light Traffic Full Use
10°C 8 hours 6 hours 12 hours 24 hours
20°C 6 hours 4 hours 12 hours 24 hours
30°C 6 hours 2 hour 12 hours 24 hours
Light Traffic: Foot, trolley, pallet truck, occasional forklift
Full use: Regular forklift, heavy footfall, parked vehicles

See full description
Specifications for Concrete Sealer Water Based Light Grey, 5LT
  • Material
    Acrylic
  • Product Type
    Concrete Sealer
  • Finish
    Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome